Menu Search
CANSTRUT #AH3412L12-6

Tray, Cable, Ladder Bottom, Aluminum

SKU # 62649056549 Manufacturer Series: Series 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 4-in H
Width: 12 in.
Length: 6m
Rung Spacing: 12-in R.S.
Loading Depth: 3.02-in
Siderail Style: H-Beam
Overall Height: 4.12-in
Load: 47 lb. / ft. - 20 ft. Span

Additional Info: Material Specification: Aluminum 6063-T6