Menu Search
CANSTRUT #AH3418L12-3

Tray, Cable, Ladder Bottom, Aluminum

SKU # 62649056619 Manufacturer Series: Series 3
RoHS Compliant
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 18 in.
Length: 3m
Rung Spacing: 12-in. R.S.
Siderail Style: H-Beam

Cable Tray Straight Sections: Type - Cable Tray; Bottom Type - Ladder; Material - Aluminum; Siderail Height - nominal - 4.00-in. H; Width - 18.0-in. W; Length - 3m; Rung Spacing - 12-in. R.S.; Siderail Style - H-Beam; Manufacturer Series - Series 3