Menu Search
CANSTRUT #AH3612L09-6

Tray, Cable, Ladder Bottom, Aluminum

SKU # 62649057593 Manufacturer Series: Series 3
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 12 in.
Length: 6m
Rung Spacing: 9-in R.S.
Loading Depth: 5.11 in.
Siderail Style: H-Beam
Overall Height: 6.24-in
Load: 80 lb. / ft. - 20 ft. Span

Additional Info: Material Specification: Aluminum 6063-T6