Menu Search
EATON B-LINE SERIES #36A12-12-240

Cable Tray Straight Section, 20 ft. L x 12 in. W, Aluminum

SKU # 78101121394 Manufacturer Series: Series 36
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 12 in.
Length: 20 ft.
Rung Spacing: 12 in.
Loading Depth: 5 in.
Overall Height: 6.17 in.
Load: 69 lb./ft. at 22 ft. Span