Menu Search
EATON B-LINE SERIES #36A12-06-240

Cable Tray Straight Section, 20 ft. L x 6 in. W, Aluminum

SKU # 78101121385 Manufacturer Series: Series 36
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Length: 20 ft.
Rung Spacing: 12 in.
Loading Depth: 5 in.
Overall Height: 6.17 in.
Load: 69 lb./ft. at 22 ft. Span