Menu Search

LEGRAND - CABLOFIL #FT100/100BL

Base, Cable Tray, Steel, Black

SKU: 80038824201
Manufacturer Series: Series FT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Tray
Material: Steel
Finish: Black
Width: 3.8 in.
Length: 3m
Overall Height: 3.90-in.
Description
Cable Tray Straight Sections: Type - Cable Tray; Material - Steel; Finish - Black; Width - 3.8-in.. W; Length - 3m; Overall Height - 3.90-in.; Additional Information - Material Specification: ASTM A510; Manufacturer Series - Series FT
Additional Info: Material Specification: ASTM A510