Menu Search
LEGRAND - CABLOFIL #FT50/100BL

Base, Cable Tray, Steel, Black

SKU # 80038824198 Manufacturer Series: Series FT
Type: Cable Tray
Material: Steel
Finish: Black
Width: 3.9 in.
Length: 3m
Overall Height: 2.90-in.

Additional Info: Material Specification: ASTM A510