Menu Search
Cable Tray Straight Sections Base, Cable Tray, Steel, Black
LEGRAND - CABLOFIL #FT50/50BL

Base, Cable Tray, Steel, Black

SKU # 80038824197 Manufacturer Series: Series FT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tray
Material: Steel
Finish: Black
Width: 2 in.
Length: 3m
Overall Height: 2.00-in.

Additional Info: Material Specification: ASTM A510