The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #CT44120SS

Cable Tray Straight Section, 120 in. L x 4 in. W, 4 in.

SKU # 78351015731 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Cable Tray Straight Section
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 4 in.
Width: 4 in.
Length: 120 in.

Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section.