Menu Search
NVENT HOFFMAN #CT44DSS

Divider Straight Section, 120 in. L, 18 ga Stainless Steel

SKU # 78351015798 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Divider Straight Section
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 3.13 in.
Length: 120 in.

Used to divide one straight section into two sections.