Menu Search
PERFECT LINE #SHTC04V-3

Cable Tray Straight Section, 10-ft L x 4-in. W, Steel

SKU # 78505514141
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Channel Tray Straight Section
Bottom Type: Ventilated Trough
Material: Steel
Finish: Hot Dip Galvanized
Width: 4 in.
Length: 10 ft.