Menu Search
PERFECT LINE #SS1412L12-3

Cable Tray Straight Section, 3m L x 12 in. W

SKU # 78505559691 Manufacturer Series: Series 1
RoHS Compliant
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: 316 Stainless Steel
Siderail Height - nominal: 4 in.
Width: 12 in.
Length: 3m
Rung Spacing: 12 in.