Menu Search
PERFECT LINE #SH2509L06-3

Cable Tray Straight Section, 3m L x 9 in. W, Ladder Bottom

SKU # 78505521663 Manufacturer Series: Series 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 5 in.
Width: 9 in.
Length: 3m
Rung Spacing: 6 in.