Menu Search
PERFECT LINE #SH2509L06-6

Cable Tray Straight Section, 6m L x 9 in. W, Ladder Bottom

SKU # 78505521665 Manufacturer Series: Series 2
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 5 in.
Width: 9 in.
Length: 6m
Rung Spacing: 6 in.