Menu Search
PERFECT LINE #SHU1324V-3

Tray, Cable, 24-in. Width x9.85-ft Length

SKU # 78505516312
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ventilated
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.63 in.
Width: 24 in.
Length: 9.85 ft.
Load: 65 lb. / ft. - 10 ft. Span

Cable Tray Straight Sections: Type - Cable Tray; Bottom Type - Ventilated; Material - Steel; Finish - Hot Dip Galvanized; Siderail Height - nominal - 3.63-in. H; Width - 24-in. W; Length - 9.85-ft; Load - 65 lb/ft - 10 ft Span; Additional Information - One Piece

Additional Info: One Piece