The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PERFECT LINE #SH2512L12-3

Tray, Cable, Ladder Bottom, 3m Length x 12 in. Width

SKU # 78505521759 Manufacturer Series: Series 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 5.00-in. H
Width: 12 in.
Length: 3m
Rung Spacing: 12-in. R.S.