The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PERFECT LINE #SH1318L12-3

Tray, Cable, Ladder Bottom, 3m Length x 18 in. Width

SKU # 78505520134 Manufacturer Series: Series 1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.63-in. H
Width: 18 in.
Length: 3m
Rung Spacing: 12-in. R.S.

Additional Info: Nema Class 12C