Menu Search
PERFECT LINE #SH1336L12-3

Tray, Cable, Ladder Bottom, 3m Length x 36 in. Width

SKU # 78505520323 Manufacturer Series: Series 1
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.63 in.
Width: 36 in.
Length: 3m
Rung Spacing: 12-in. R.S.

Additional Info: Nema Class 12C