Menu Search
PERFECT LINE #SH2512L12-6

Tray, Cable, Ladder Bottom, 6m Length x 12 in. Width

SKU # 78505521761 Manufacturer Series: Series 2
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 5 in.
Width: 12 in.
Length: 6m
Rung Spacing: 12-in. R.S.