Menu Search
PERFECT LINE #SH1306L12-3

Tray, Cable, Ladder Bottom, Steel

SKU # 78505519962 Manufacturer Series: Series 1
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3 in.
Width: 6 in.
Length: 3m
Rung Spacing: 12-in R.S.
Loading Depth: 3.08 in.
Siderail Style: U-Beam
Overall Height: 2.587-in
Load: 73 lb. / ft. - 10 ft. Span

Additional Info: Actual Rail Height Measurement: 3-5/8""