Menu Search
ABB INSTALLATION PRODUCTS #ALTC04S-3

Thomas and BettsĀ® Tray, Channel, Solid Trough Bottom, 6063-T6 Aluminum

SKU # 78620986253
RoHS Compliant
Type: Cable Channel Tray
Bottom Type: Solid
Material: 6063-T6 Aluminum
Width: 4 in.
Length: 10 ft.
Overall Height: 1.63-in.
Load: 19 lb. / ft. - 10 ft. Span

Cable Tray Straight Sections: Type - Cable Channel Tray; Bottom Type - Solid; Material - 6063-T6 Aluminum; Width - 4-in. W; Length - 10-ft; Overall Height - 1.63-in. ; Load - 19 lb/ft - 10 ft Span