Menu Search
CANSTRUT #AHF606LHT24

Cable Tray Tee, 6 in. W x 6 in. H, 24 in., Aluminum

SKU # 62649038866
RoHS Compliant
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Radius: 24 in.
Siderail Style: I-Beam
Overall Height: 6 in.