Menu Search
CANSTRUT #AHF62436LET24

Horizontal Expanding Tee, Cable Ladder Tray, 6-in. H

SKU # 62649042289
RoHS Compliant
Type: Horizontal Expanding Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 24 x 36 in.
Radius: 24-in. Radius
Rung Spacing: 9 in. R.S.
Siderail Style: H-Beam

Tee; Horizontal Expanding; Cable Ladder Tray; Aluminum; 6-in. H Siderail; 24 x 36-in. Width; 24-in. Radius; 9 in. Rung Spacing; H-Beam Siderail

  • Improved system rigidity
  • Improved aesthetics and customer appeal
  • Easy to install
  • Easy to align straights and fittings
  • Splice plate holds components together while hardware is inserted
  • Premium design
  • 3 in. tangents on fittings