Menu Search
CANSTRUT #AHF606LHT36

Horizontal Tee, Cable Ladder Tray, 6-in. H x 6-in. W

SKU # 62649038868
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 6 in.
Radius: 36-in. Radius
Rung Spacing: 9 in. R.S.
Siderail Style: H-Beam

Tee; Horizontal; Cable Ladder Tray; Aluminum; 6-in. H Siderail; 6-in. Width; 36-in. Radius; 9 in. Rung Spacing; H-Beam Siderail

  • Improved system rigidity
  • Improved aesthetics and customer appeal
  • Easy to install
  • Easy to align straights and fittings
  • Splice plate holds components together while hardware is inserted
  • Premium design
  • 3 in. tangents on fittings