Menu Search
CANSTRUT #AUF406LHT24

Horizontal Tee Cable Ladder Tray

SKU # 62649061981
RoHS Compliant
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 6 in.
Radius: 24-in. Radius
Siderail Style: U-Beam