Menu Search
CANSTRUT #AUF606LHT24

Horizontal Tee Cable Ladder Tray

SKU # 62649071221
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Radius: 24-in Radius
Rung Spacing: 9 in R.S.
Siderail Style: U-Beam