Menu Search
CANSTRUT #AUF612LHT24

Horizontal Tee Cable Ladder Tray

SKU # 62649072584
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6-in H
Width: 12 in.
Radius: 24-in Radius
Rung Spacing: 9 in R.S.
Siderail Style: U-Beam