(0)

LEGRAND - CABLOFIL #FTT50/100BL

Horizontal Tee Trough Tray

SKU: 80038824256
Manufacturer Series: FTT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Horizontal Tee
Tray Type: Trough Tray
Material: Steel
Finish: Black
Width: 4 in.
Radius: 3.9-in. Radius
Overall Height: 2-in. H
Description
Cable Tray Tees: Type - Horizontal Tee; Tray Type - Trough Tray; Material - Steel; Finish - Black; Width - 4-in. W; Radius - 3.9-in. Radius; Overall Height - 2-in. H; Additional Information - Length: 14.2 in., Weight: 1.7 lbs; Manufacturer Series - FTT
Additional Info: Length: 14.2 in., Weight: 1.7 lbs