Menu Search
NVENT HOFFMAN #CT44TICSS

90° Cable Tray Tee, 4 in. W x 9 in. H, Stainless Steel

SKU # 78351015781 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inside Cover 90° Cable Tray Tee
Material: Stainless Steel
Siderail Height - nominal: 4 in.
Width: 4 in.
Overall Height: 9 in.

Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required. Available with a 20-degree sloped cover in some sizes (Front Cover only).