Menu Search
NVENT HOFFMAN #CTS44PTFCSS

Cable Tray 90° Tee, 4 in. W x 9 in. H, Cable Tray, 4 in.

SKU # 78351016644 Manufacturer Series: F23
RoHS Compliant
Type: Top Cover Sloped Inward Perforated Cable Tray Tee
Tray Type: Cable Tray
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 4 in.
Width: 4 in.
Overall Height: 9 in.

Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required. Available with a 20-degree sloped cover in some sizes (Front Cover only).