Menu Search
PERFECT LINE #SHF324LHT24

Horizontal Tee Cable Ladder Tray

SKU # 78505504755
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Tee
Tray Type: Cable Ladder Tray
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3-5/8-in. H
Width: 24 in.
Radius: 24-in. Radius