Menu Search
PERFECT LINE #SHUF31224VET12

Horizontal Tee, Cable Tray, 3.63 in. Siderail, 12 x 24 in. W, 12 in. Radius, Steel

SKU # 78505563428
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Tee
Tray Type: Cable Tray
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.63 in.
Width: 12 x 24 in.
Radius: 12.00 in.

Cable Tray Tees: Type - Horizontal Tee; Tray Type - Cable Tray; Material - Steel; Finish - Hot-Dipped Galvanized; Siderail Height - nominal - 3.63 in.; Width - 12.00 x 24.00 in.; Radius - 12.00 in.; Additional Information - Ventilated Horizontal Expanding Tee

Additional Info: Ventilated Horizontal Expanding Tee