Menu Search
LEGRAND - WIREMOLD #CM62

Cordmate Split Flexible Tubing, 0.75 in. OD x 5-ft L, Split Wall, Plastic, White

SKU # 08669800137 Manufacturer Series: II
Tubing Type: Cable Tube
Wall: Split Wall
Material: Plastic
Color: White
Size O.D.: 0.75 in.
Length: 5 ft.

Cable Tubing: Tubing Type - Cable Tube; Wall - Split Wall; Material - Plastic; Color - White; Size O.D. - 0.75 in.; Length - 5-ft; Manufacturer Series - CordMate II