Menu Search
PANDUIT #CLT25F-C20

Split Corrugated Cable Loom Tubing Black Polyethylene

SKU # 07498328710 Manufacturer Series: CLT
RoHS Compliant
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.25" OD
Size O.D.: 0.39"
Length: 100 ft.