Menu Search
Cable Tubing Split Corrugated Cable Loom Tubing Black Polyethylene
PANDUIT #CLT50F-C20

Split Corrugated Cable Loom Tubing Black Polyethylene

SKU # 07498328712 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.50" OD
Size O.D.: 0.67"
Length: 100 ft.