Menu Search
PANDUIT #CLT100F-C3

Split Corrugated Cable Loom Tubing Orange Polyethylene

SKU # 07498362755 Manufacturer Series: CLT
RoHS Compliant
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 1.00" OD
Size O.D.: 1.09"
Length: 100 ft.