Menu Search
Cable Tubing Tubing, Flexible, Liquidtight, 3/4 in x 100 ft, Black

THOMAS & BETTS #NMT075TB

Liquatite® Tubing, Flexible, Liquidtight, 3/4 in x 100 ft, Black

SKU #78621010371
Manufacturer Series: NMT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Tubing Type: Flexible Liquidtight Tubing
Material: PVC
Color: Black
Size O.D.: 3/4 in.
Length: 100 ft. Coil

Additional Info: Excellent protection for wiring and fiber optic cable from abrasion, sunlight, mild acids, alkaline and oils. Working temperature: -20°C to 70°C. UL recognized.