Menu Search
NVENT HOFFMAN #L90HB24W

Runway Horizontal E-Bend, 90°, Steel 24 in. W, White

SKU # 78351029928
RoHS Compliant
Type: Runway Horizontal E-Bend
Material: Steel
Finish: White
Angle: 90 Degree
Width: 24 in.

Provide a 90° horizontal change in cable runway direction. Made of 1-1/2 x 3/8 in. tubular steel with a painted or plated finish. Connect to straight sections with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.