Menu Search
NVENT HOFFMAN #LIB24W

Runway Inside Vertical Bend, Ladder Bottom, Steel

SKU # 78351029924
RoHS Compliant
Type: Runway Inside Vertical Bend
Bottom Type: Ladder
Material: Steel
Finish: White
Siderail Height: 7-1/2 in.
Width: 24 in.

Provide a vertical change in direction. They are made of 1-1/2 x 3/8 in. tubular steel with a painted or plated finish. Cross members are welded-on the inside (inside bends) of the section. Connect to straight section with butt-splice kits. Designed for c