Menu Search
NVENT HOFFMAN #LCBKW

Ceiling Support Kit, Plated Steel, White

SKU # 78351029948 Manufacturer Series: Series DCR
RoHS Compliant
Type: Ceiling Bracket Kit
Material: Plated Steel
Color: White

Supports ladder rack from ceiling. Components available separately or as a kit. Six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment. Made of plated steel. Requires surface mounting hardware (not included).

Additional Info: Number of Pieces: 30, Includes: (10) Ceiling Brackets and (20) 5/8 in. Nuts