Menu Search
PANDUIT #RGS134-1Y

Grounding Kit Copper, Tin Plated

SKU # 07498360871 Manufacturer Series: RGS
RoHS Compliant
Fitting Type: Grounding Kit
Cable Size: (1) 78.65 inL x 0.67 inW x 0.05 inT Strip
Material: Copper, Tin-plated

Grounding: Fitting Type - Grounding Kit; Cable Size - 1 78.65"L x 0.67"W x 0.05"T Strip; Material - Copper, Tin Plated; Additional Information - Contents: 3 each 12-24 x 1/2", M6 x 12mm, 10-32 x 1/2" and M5 x 12mm Thread Forming Screws, Label sticker, 5cc Tube antioxidant, 1 Cooper strip; Manufacturer Series - RGS

Additional Info: Contents: (3 each) 12-24 x 1/2"", M6 x 12mm, 10-32 x 1/2"" and M5 x 12mm Thread Forming Screws, Label sticker, 5cc Tube antioxidant, (1) Cooper strip