Menu Search
NVENT HOFFMAN #LRRMPW18

Rack to Runway Mounting Plate Kit, 12 in., 18 in. W

SKU # 78351029954 Manufacturer Series: Series DCR
RoHS Compliant
Type: Rack to Runway Mounting Plate Kit
Application: Parallel or Perpendicular to The Rack
Runway Size: W: 12 in., 18 in.
Material: Steel
Finish: White

Secures ladder rack to the top of equipment racks. Made of steel with a painted or plated finish. The plate is designed for mounting either parallel or perpendicular to the rack. Includes mounting hardware.

Additional Info: Includes: Mounting Hardware