The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #LRRMPW

Rack to Runway Mounting Plate Kit, 6 in., 12 in. W, Steel

SKU # 78351029953 Manufacturer Series: Series DCR
RoHS Compliant
Type: Rack to Runway Mounting Plate Kit
Application: Parallel or Perpendicular to The Rack
Runway Size: W: 6 in., 12 in.
Material: Steel
Finish: White

Secures ladder rack to the top of equipment racks. Made of steel with a painted or plated finish. The plate is designed for mounting either parallel or perpendicular to the rack. Includes mounting hardware.

Additional Info: Includes: Mounting Hardware