Menu Search
NVENT HOFFMAN #LRD15W

Radius Drop Kit, 15 in. W, Aluminum, White

SKU # 78351029994 Manufacturer Series: Series DCR
RoHS Compliant
Type: Runway Radius Drop Kit
Application: Cable Runway Ladder Rack
Runway Size: W: 15 in.
Material: Aluminum
Finish: White
Contents: Cable Spools and Mounting Hardware

Mounts over ladder rack cross member to provide bending radius when dropping cable. Includes cable spools to separate cable and all mounting hardware. Made of extruded aluminum.