Menu Search
NVENT HOFFMAN #LRPW

Retaining Post Kit, 7 in. L, Steel, White

SKU # 78351029941 Manufacturer Series: Series DCR
RoHS Compliant
Type: Runway Retaining Post Kit
Application: Cable Runway Ladder Rack
Material: Steel
Finish: White
Dimensions: L: 7 in.
Contents: Post Cap and Mounting Hardware

Provides extra ladder rack capacity. Mounts onto rack side stringer. Post is unthreaded 1/2-in. tube. Kit components are plated steel. Includes post cap and mounting hardware.