Menu Search
NVENT HOFFMAN #LEK3W

Runway Elevation Kit, 3 in. W, Steel, White

SKU # 78351029977 Manufacturer Series: Series DCR
RoHS Compliant
Type: Runway Elevation Kit
Application: Elevates Ladder Rack 3 in. Above Rack to Ladder Mounting Plate
Runway Size: W: 3 in.
Material: Steel
Finish: White
Contents: (2) Brackets and Mounting Hardware

Elevates ladder rack 3 or 6 in. (76 or 152 mm) above rack-to-ladder mounting plate. Use on any width ladder rack. Kit includes two brackets and all mounting hardware. Made of heavy plated steel.