Menu Search
NVENT HOFFMAN #LWASK12GZ

Wall Angle Support, 14 in. L, 10 ga Steel

SKU # 78351010122 Manufacturer Series: Series DCR
RoHS Compliant
Type: Wall Angle Support
Material: 10 Gauge Steel
Finish: Painted/Plated
Dimensions: L: 14 in.
Contents: (2) J-Bolts, Nuts and Screws

Supports ladder rack from wall or other flat surface. Made of 2-in. x 2-in. 10 gauge steel angle with painted or plated finish. Includes two J-bolts, nuts and screws.