Menu Search
NVENT HOFFMAN #LWASK15BLK

Wall Angle Support Kit, 2 in. H x 17 in. W x 2 in. D

SKU # 78351030001 Manufacturer Series: Series DCR
RoHS Compliant
Type: Runway Wall Angle Support Kit
Application: Supports Ladder Rack from Wall or Other Flat Surface
Runway Size: W: 15 in.
Material: 11 Gauge Steel
Finish: Black
Dimensions: HxWxD: 2 x 17 x 2 in.
Contents: (2) J-Bolts, Nuts and Screws

Supports ladder rack from wall or other flat surface. Made of 2-in. x 2-in. 10 gauge steel angle with painted or plated finish. Includes two J-bolts, nuts and screws.