Menu Search
NVENT HOFFMAN #LAJSKW

Junction Splice Kit, Adjustable, Steel, White

SKU # 78351029938 Manufacturer Series: Series DCR
RoHS Compliant
Type: Junction Splice Kit
Connection: Adjustable
Application: Connects Two Ladder Rack Sections at Any Junction Angle
Material: Steel
Finish: White
Contents: Mounting Hardware

Connects two ladder rack sections at any junction angle. Made of steel with a painted or plated finish. Each kit connects one section to another. Includes mounting hardware.

Additional Info: Number of Pieces: 2