Menu Search
ABB INSTALLATION PRODUCTS #TC5356

Thomas and Betts Cable Tie Mounting Hole Nylon

SKU # 78621080640
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Hole
Tie Width Max: 0.5 in.
Base Length: 1.12
Base Width: 0.75
Package Quantity: 25